AW-Lake Gear Flow Sensor/Transmitter Accessory, Flow Monitor w/ 4-20 mA Output
Catalog #: MFLX32928-76
Supplier: AW-LAKE COMPANY
Specifications
See all product configurationsSpecifications
About this item
Easily control flow of your gear flow sensors.
- Monitor both flow rate and total flow
Monitor both flow rate and flow from pulse output flowmeters in any engineering unit with a push of a button. Programmable, compact, and easy-to-use. Input square wave, sine, or sawtooth frequency. Back-up totalizer lock-out feature prevents accidental erasure. High-speed microprocessor ensures fast and accurate reporting — includes a 4 to 20 mA output for recording or datalogging. Model 32928-76 has two channels to monitor dual flows and display them separately, as a sum, as a difference, or as a ratio.
- Display type:Digital
- Output:4 to 20 mA
- Description:Gear Flow Sensor/Transmitter Accessory, Flow Monitor w/ 4-20 mA Output
- Power:110 VAC
- Warranty:1 year
- Cat. no.:MFLX32928-76
Customers Who Bought This Also Bought