Specifications
See all product configurations- Catalog No:
- MFLX32908-53
- MFLX32908-51
- MFLX32908-77
- MFLX32908-55
- MFLX32908-79
- MFLX32908-73
- MFLX32908-75
- MFLX32908-69
- MFLX32908-71
- MFLX32908-63
- MFLX32908-67
- MFLX32908-61
- MFLX32908-57
- MFLX32908-81
- MFLX32908-59
- Model:
- 32908-53
- 32908-51
- 32908-77
- 32908-55
- 32908-79
- 32908-73
- 32908-75
- 32908-69
- 32908-71
- 32908-63
- 32908-67
- 32908-61
- 32908-57
- 32908-81
- 32908-59
- Certification:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Communication interface:
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- Connection:
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- Display type:
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- 7-line x 4-digit LCD; 0.25"H flow display
- Input:
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- 0 to 5 VDC and RS-232
- Max. air flow rate:
- 1 ml/min
- Min. operating temperature:
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- Max. operating temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Max. particulate size:
- 20 µm
- 20 µm
- 50 µm
- 20 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 50 µm
- 20 µm
- 20 µm
- 20 µm
- 20 µm
- 50 µm
- 20 µm
- Max. pressure:
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- 145 psi
- Power:
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- Repeatability:
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.5%
- ±0.2%
- ±0.2%
- ±0.2%
- Response time:
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- 10 ms
- Turndown ratio:
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- Wetted materials:
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- Width:
- 1.25"
- 1.25"
- 1.625"
- 1.25"
- 1.625"
- 1.625"
- 1.625"
- 1.25"
- 1.25"
- 1.25"
- 1.25"
- 1.25"
- 1.25"
- 1.625"
- 1.25"
- Height:
- 3.875"
- 3.875"
- 5.5"
- 3.875"
- 5.5"
- 4.375"
- 4.375"
- 4.25"
- 4.25"
- 4.25"
- 4.25"
- 4.25"
- 3.875"
- 5.5"
- 4.25"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Measure 130 standard gases—user selectable from display.
- Accuracy of ±0.8% of reading ±0.2% full-scale; repeatability of ±0.2%
- 100 to 1 turndown with ranges of 1 SCCM full-scale up to 1000 SLPM
- Models with 4 to 20 mA output or totalizer are available
These meters measure flow via pressure drop across a laminar flow element (LFE). Because the flow element makes the flow stream laminar, placement in the process does not require straight pipe runs upstream or downstream of the meter, greatly simplifying installation. As compared to thermal mass technologies, the LFE design provides an ultrafast response within 10 milliseconds and offers “instant on” with no warm-up time.
An integrated keypad around the display is all that is required to program the unit for service. The 0 to 5 VDC output allows transmission of the flow value to a remote display, recorder, or controller regulating a valve or pump.
For portable flow metering applications, order the battery pack (sold separately).
- Accuracy:±(0.8R + 0.2FS)
- Communication interface:RS-232
- Display type:7-line x 4-digit LCD; 0.25"H flow display
- Maximum Flow Rate:5 ml/min
- Max. pressure:145 psi
- Min. flow rate:0.05 ml/min
- Output:0 to 5 VDC
- Description:Flowmeter, mass, differential pressure, for gases, 0.05 to 5 ml/min
- Model:32908-53
- Power:115/230 VAC
- Wetted materials:302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
- Max. particulate size:20 µm
- Min. operating temperature:–10 °C (14 °F)
- Turndown ratio:100:1
- Width:1.25"
- Max. operating temperature:50 °C (122 °F)
- Input:0 to 5 VDC and RS-232
- Certification:Yes
- Connection:8-pin circular mini-DIN
- Height:3.875"
- Repeatability:±0.2%
- Response time:10 ms
- Warranty:1 year
- Cat. no.:MFLX32908-53
- Fluid Type:Gas
- Process Connection:10-32 UNF
- Media Type:Acetylene;Air;Argon;Carbon Dioxide;Carbon Monoxide;Helium;Hydrogen;Nitrogen;Oxygen
- Length:6.03 cm (2.375")
- Gas Type:Acetylene (C2H2), Air, Argon (Ar), i-Butane (i-C4H10), n-Butane (n-C4H10), Carbon Dioxide (CO2), Carbon Monoxide (CO), Deuterium (D2), Ethane (C2H6), Ethylene/Ethene (C2H4), Helium (He), Hydrogen (H2), Krypton (Kr), Methane (CH4), Neon (Ne), Nitrogen (N2), Nitrous Oxide (N2O), Oxygen (O2), Propane (C3H8), Sulfur Hexaflouride (SF6), Xenon (Xe)