Specifications
See all product configurations- Catalog No:
- MFLX32907-55
- MFLX32907-81
- MFLX32907-61
- MFLX32907-63
- MFLX32907-57
- MFLX32907-59
- MFLX32907-53
- MFLX32907-77
- MFLX32907-79
- MFLX32907-75
- MFLX32907-51
- MFLX32907-71
- MFLX32907-73
- MFLX32907-67
- MFLX32907-69
- Model:
- 32907-55
- 32907-81
- 32907-61
- 32907-63
- 32907-57
- 32907-59
- 32907-53
- 32907-77
- 32907-79
- 32907-75
- 32907-51
- 32907-71
- 32907-73
- 32907-67
- 32907-69
- Min. flow rate:
- 0.1 ml/min
- 10000 ml/min
- 2 ml/min
- 5 ml/min
- 0.5 ml/min
- 1 ml/min
- 0.05 ml/min
- 2500 ml/min
- 5000 ml/min
- 1000 ml/min
- 0.01 ml/min
- 100 ml/min
- 500 ml/min
- 10 ml/min
- 50 ml/min
- Max. operating temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Repeatability:
- ±0.2%
- ±0.2%
- ±0.5%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- ±0.2%
- Accuracy:
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- ±(0.8R + 0.2FS)
- Output:
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- 0 to 5 VDC
- Turndown ratio:
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- 100:1
- Wetted materials:
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- Display type:
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- 7-line × 4-digit LCD; 0.25"H flow display
- Communication interface:
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- Process connection:
- 10-32 UNF
- ³/₄" NPT(F)
- ¹/₈" NPT(F)
- ¹/₈" NPT(F)
- 10-32 UNF
- ¹/₈" NPT(F)
- 10-32 UNF
- ¹/₂" NPT(F)
- ³/₄" NPT(F)
- ¹/₄" NPT(F)
- 10-32 UNF
- ¹/₈" NPT(F)
- ¹/₄" NPT(F)
- ¹/₈" NPT(F)
- ¹/₈" NPT(F)
- Connection:
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- 8-pin circular mini-DIN
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Measure 130 standard gases—user selectable from display.
- Accuracy of ±0.8% of reading ±0.2% full-scale; repeatability of ±0.2%
- Measure 30 standard gases—user selectable from display
- 100 to 1 turndown with ranges of 1 SCCM full-scale up to 1000 SLPM
- Models with 4 to 20 mA output or totalizer are available
These meters measure flow via pressure drop across a laminar flow element (LFE). Because the flow element makes the flow stream laminar, placement in the process does not require straight pipe runs upstream or downstream of the meter, greatly simplifying installation. As compared to thermal mass technologies, the LFE design provides an ultrafast response within 10 milliseconds and offers “instant on” with no warm-up time.
An integrated keypad around the display is all that is required to program the unit for service. The 0 to 5 VDC output allows transmission of the flow value to a remote display, recorder, or controller regulating a valve or pump.
Flow controllers feature an integrated PID to direct the unit’s response to process changes. Flow set point is established with keypad, the optional set point control module, a 0 to 5 V signal, or an RS-232 input signal. Order set point control modules separately from the table. For portable flow metering applications, order the battery pack (sold separately).
- Accuracy:±(0.8R + 0.2FS)
- Communication interface:RS-232
- Display type:7-line × 4-digit LCD; 0.25"H flow display
- Maximum Flow Rate:10 ml/min
- Min. flow rate:0.1 ml/min
- Output:0 to 5 VDC
- Description:Gas Mass Flow Controller, 0.10 to 10.0 ml/min
- Model:32907-55
- Wetted materials:302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
- Process connection:10-32 UNF
- Turndown ratio:100:1
- Max. operating temperature:50 °C (122 °F)
- Connection:8-pin circular mini-DIN
- Repeatability:±0.2%
- Warranty:1 year
- Cat. no.:MFLX32907-55