AW-Lake CCB Sight Flow Transmitter, 4-20 mA, 0.5-5 GPM, 12-35 VDC
Catalog #: MFLX32825-00
Supplier: AW-LAKE COMPANY
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX32825-00
- MFLX32825-20
- MFLX32825-10
- Connection:
- 3-wire pigtail, 12 ft (3,6 m)
- 3-wire pigtail, 12 ft (3,6 m)
- 3-wire pigtail, 12 ft (3,6 m)
- Min. flow rate:
- 0.5 gal./min
- 1 gal./min
- 1.5 gal./min
- Min. operating temperature:
- –7 °C (20 °F)
- –7 °C (20 °F)
- –7 °C (20 °F)
- Max. operating temperature:
- 66 °C (150 °F)
- 66 °C (150 °F)
- 66 °C (150 °F)
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Output:
- 4 to 20 mA
- Voltage, 0 to 5 VDC
- Voltage, Pulse
- Turndown ratio:
- 10:1
- 10:1
- 10:1
- Wetted materials:
- Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
- Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
- Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
- Power:
- 12 - 35 VDC
- 12 - 35 VDC
- 15 - 24 VDC
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Output signal for local and remote indication.
- Easily view flow through plastic lens
These sight flow sensors are designed for low-cost applications where visual indication and sensing output signals are required—available with 4 to 20 mA, pulse, relay, or 0 to 5 VDC output. Durable polypropylene body is compatible with a variety of fluids. Sensors offer a flow measuring accuracy of ±2% full-scale, and are capable of handling pressures up to 150 psig and temperatures up to 150 °F (66 °C).
- Accuracy:±2% full-scale
- Maximum Flow Rate:5 gal./min
- Description:Sight Flow Transmitter. 4-20 mA. 0.5-5 gal./min. 12-35 VDC
- Power:12 - 35 VDC
- Wetted materials:Glass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
- Min. operating temperature:–7 °C (20 °F)
- Turndown ratio:10:1
- Output:4 to 20 mA
- Max. operating temperature:66 °C (150 °F)
- Connection:3-wire pigtail, 12 ft (3,6 m)
- Min. flow rate:0.5 gal./min
- Repeatability:±0.5% full-scale
- Warranty:1 year
- Cat. no.:MFLX32825-00
- Fluid Type:Water
Customers Who Bought This Also Bought