Specifications
See all product configurations- Catalog No:
- MFLX32779-44
- MFLX32779-52
- Max. pressure:
- 150 psi
- 125 psi
- Min. operating temperature:
- 29 °C (–20 °F)
- 29 °C (–20 °F)
- Max. operating temperature:
- 100 °C (212 °F)
- 55 °C (130 °F)
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- Wetted materials:
- PSF
- PC
- O-Ring material:
- NSF-grade fluoroelastomer
- Buna-N
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily view flow indicator through clear plastic housing.
- Models with 1 to 10 VDC output offer local and remote indication
- No magnets in the rotor to attract ferrous materials
- Output sensors can be added and replaced in the field without removing body from the process line
Sight flow indicators are a low-cost, durable rotor-style flow indicator. Choose from models that provide basic visual flow indication or models with output for remote flow monitoring. Units are constructed of clear plastic, enabling 360° viewing of the spinning rotor for easy flow indication. Models constructed of polysulfone (PSF) have excellent chemical compatibility, high pressure and temperature ratings, and all wetted materials are FDA compliant/NSF rated for potable water applications. Models that are polycarbonate (PC) are constructed of UV-stabilized material making them ideal for outdoor applications (these models are not FDA compliant/do not have NSF rating).
Easily replace or switch outputs — install onto an existing indicator body in the field without any tools. Any sensor can be used with any flow indicator.
- Accuracy:±5% full-scale
- Housing Material:PSF
- Maximum Flow Rate:35 gal./min
- Max. pressure:150 psi
- Description:Sight Flow Indicator, 3 To 35 gal./min; PSF Body With 3/4" NPT(F) Connections
- Wetted materials:PSF
- Min. operating temperature:29 °C (–20 °F)
- O-Ring material:NSF-grade fluoroelastomer
- Max. operating temperature:100 °C (212 °F)
- Warranty:1 year
- Cat. no.:MFLX32779-44
- Pipe Size:3/4" NPT (F)