Flowline FT10-1405 Thermal Flow Switch for Liquids, Long PP/Ryton Sensor
Catalog #: MFLX32756-12
Supplier: FLOWLINE
Specifications
See all product configurations- Catalog No:
- MFLX32756-12
- MFLX32756-06
- MFLX32756-00
- Max. pressure:
- 10 bar (150 psi)
- 10 bar (150 psi)
- 10 bar (150 psi)
- Min. process temperature:
- 32 °F
- 32 °F
- 32 °F
- Max. process temperature:
- 60 °C
- 60 °C
- 60 °C
- Max. operating temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Repeatability:
- ±5% of set point
- ±5% of set point
- ±5% of set point
- Wetted materials:
- PP/Ryton
- PVDF
- PP/Ryton
- Display type:
- LED
- LED
- LED
- Power:
- 14 - 36 VDC
- 14 - 36 VDC
- 14 - 36 VDC
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Sturdy sensor withstands high flow velocities.
- Liquid switches are ideal for pump and process protection; gas switches for filter and process protection
- Sensor, cable, and junction box are NEMA 4X rated—ideal for corrosive environments
- FET switch output interfaces with PLC, SCADA, or alarms
- Short sensors can be used in pipe diameters from 3/4" to 1 1/2"; long sensors from 2" to 16"
- Easily adjust set point with a single turn of the adjustment knob
- Switch state is selectable from normally open or normally closed
These general purpose liquid and gas flow switch provides reliable low or no-flow detection of clean, non-coating media with one 1A relay output. Available in Polypropylene-Ryton® and PVDF, the short flow sensor is used in pipe or ducting from 1/2” to 1 1/2”, and the long flow sensor is used in 2” and up. The flow switch set point may be adjusted from 0.04 to 3 fps in liquids, or 1 to 90 fps in gases as a low-flow alarm.
- Display type:LED
- Max. pressure:10 bar (150 psi)
- Description:Thermal Flow Switch for Liquids, Long PP/Ryton Sensor, 3/4" NPT
- Power:14 - 36 VDC
- Wetted materials:PP/Ryton
- Max. process temperature:60 °C
- Min. process temperature:32 °F
- Max. operating temperature:60 °C (140 °F)
- Repeatability:±5% of set point
- Warranty:1 year
- Cat. no.:MFLX32756-12
- Cable Length:3 m
Customers Who Bought This Also Bought