Specifications
See all product configurations- Catalog No:
- MFLX32648-00
- MFLX32659-00
- MFLX32648-45
- MFLX32648-42
- MFLX32648-66
- MFLX32648-19
- MFLX32648-16
- MFLX32648-36
- MFLX32648-34
- MFLX32648-14
- MFLX32648-10
- MFLX32648-08
- MFLX32648-04
- Certification:
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- NIST traceable certification
- Display type:
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- Leak integrity:
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- 1 X 10-9 sccs He (max)
- Min. operating temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. operating temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Max. particulate size:
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- 5 µm
- Max. pressure:
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- Power:
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- 12 - 26 VDC, 200 mA maximum
- Pressure drop at max. flow:
- 0.04 psid
- 4 psid
- 10 psid
- 8.1 psid
- 0.04 psid
- 0.09 psid
- 0.04 psid
- 3.3 psid
- 1.2 psid
- 0.04 psid
- 0.04 psid
- 0.04 psid
- 0.04 psid
- Repeatability:
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- Response time:
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- 2 ms
- Wetted materials:
- Anodized Aluminum, Brass, Viton
- 316 Stainless Steel, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- 316 Stainless Steel, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Anodized Aluminum, Brass, Viton
- Width:
- 3"
- 6.625"
- 7.3125"
- 4.125"
- 3"
- 4.125"
- 3"
- 4.125"
- 4.125"
- 3"
- 3"
- 3"
- 3"
- Height:
- 5.375"
- 6.625"
- 8.625"
- 6"
- 5.375"
- 6"
- 5.375"
- 6"
- 6"
- 5.375"
- 5.375"
- 5.375"
- 5.375"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Precisely measure flow rates and totals.
- Proven design uses metal body components for added durability
- Accumulated flow can be logged using an optional totalizer
- Includes NIST-traceable certificate
These flowmeters feature an advanced U-shaped sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to RS converter is available for data collection and analysis on your PC.
All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading.
Remotely mount the display up to three feet using extension cable 32662-70. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.
Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.
- Accuracy:±1% full-scale
- Display type:3.5-digit LCD
- Maximum Flow Rate:0.01 L/min (10 cm³/min)
- Max. pressure:1000 psi
- Min. flow rate:0 L/min
- Output:Linear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
- Description:Compact Gas Mass Flowmeter, 0-10 cm³/min, Air/N2, Aluminum Body
- Power:12 - 26 VDC, 200 mA maximum
- Wetted materials:Anodized Aluminum, Brass, Viton
- Leak integrity:1 X 10-9 sccs He (max)
- Max. particulate size:5 µm
- Min. operating temperature:0 °C (32 °F)
- Pressure drop at max. flow:0.04 psid
- Width:3"
- Max. operating temperature:50 °C (122 °F)
- Certification:NIST traceable certification
- Height:5.375"
- Repeatability:±0.25% full-scale
- Response time:2 ms
- Warranty:1 year
- Cat. no.:MFLX32648-00
- Process Connection:1/4" Compression Fittings
- Media Type:Air;Nitrogen
- Length:25.4 mm
- Gas Type:Air/Nitrogen