GF Signet Paddlewheel Flow Sensor, 4-20 mA Output, Polypropylene, 0.5" to 4" Pipe Size
Catalog #: MFLX32512-15
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Input:
- 1 to 1000 Hz Frequency
- 1 to 1000 Hz Frequency
- 1 to 1000 Hz Frequency
- 1 to 1000 Hz Frequency
- Min. operating temperature:
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- –18 °C (0 °F)
- Max. operating temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- Max. pressure:
- 180 psi
- 180 psi
- 200 psi
- 180 psi
- O-Ring material:
- FPM
- FPM
- FPM
- FPM
- Wetted materials:
- Polypropylene body, black PVDF rotor, Titanium pin, FPM O-rings
- Polypropylene body, black PVDF rotor, Titanium pin, FPM O-rings
- Natural PVDF body, rotor and pin, FPM O-rings
- Polypropylene body, black PVDF rotor, Titanium pin, FPM O-rings
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easily configure to your needs.
- Built-in user interface for on-site configuration
- Low power and high resolution
Fluid measurement with paddlewheel sensors
Digital (S3L) or 4 to 20mA outputs, or Flow Switch, or Pulse output (multi-function)
Allows for up to six sensors to Signet 8900 Controller
Low flow capabilities down to 0.1 m/s (0.3 ft/s)
Polypropylene or PVDF wetted materials
- Max. pressure:180 psi
- Output:4 to 20 mA
- Description:Paddlewheel Flow Sensor. 4-20 mA Output. Polypropylene. 0.5" to 4" Pipe Size
- Wetted materials:Polypropylene body, black PVDF rotor, Titanium pin, FPM O-rings
- Min. operating temperature:–18 °C (0 °F)
- O-Ring material:FPM
- Max. operating temperature:85 °C (185 °F)
- Input:1 to 1000 Hz Frequency
- Warranty:2 years
- Cat. no.:MFLX32512-15
- Fluid Type:Liquids
- Housing Material:PP
- Pipe Size:½ - 4" Ø
Customers Who Bought This Also Bought