GF Signet Installation Fitting, Weldolet Tee, Carbon Steel, 4" Pipe ID
Catalog #: MFLX32511-80
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurationsSpecifications
About this item
Build a complete paddle-wheel flow sensor system customizable to your application.
- Modular system for a customizable approach to flow measurement
- Ideal for easy installation
The GF Signet paddle-wheel flow system is comprised of three components. Select the flow sensor, installation fitting, and flow meter that suit your application needs for a customizable approach to flow measurement.
Step One: Choose a Flow Sensor
Step Two: Choose an Installation Fitting
Step Three: Choose a Flow Meter
Flow sensor, installation fitting, and flow meter sold separately.
- Description:Installation Fitting, Weldolet Tee, Carbon Steel, 4" Pipe ID
- Warranty:2 years
- Cat. no.:MFLX32511-80
- Fitting Material:Carbon Steel
- Process Connection:Weldolet
- Pipe Size:4"
Customers Who Bought This Also Bought