Hedland Flow Meter, 1/2" Alum, 5.0/50scfm Air Aluminum Body, NPTF Connection
Catalog #: MFLX32510-78
Supplier: BADGER METER INC
Specifications
See all product configurations- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Wetted materials:
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No Flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 240 °F
Accuracy +/-2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:50 ft.³/min
- Min. flow rate:5 ft.³/min
- Description:Flow Meter, 1/2" Alum, 5.0/50 ft.³/min Air Aluminum Body, NPTF Connection
- Wetted materials:Aluminum
- Max. operating temperature:115.5 °C (240 °F)
- Warranty:1 year
- Cat. no.:MFLX32510-78
- Gas Type:Air
Customers Who Bought This Also Bought