Hedland H605S-005 Water Flowmeter, 0.5-5.0 GPM, SS, 1/2" NPT(F)
Catalog #: MFLX32509-87
Supplier: BADGER METER INC
Specifications
See all product configurations- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easy to read scale.
- Direct reading
- Install in any position
- 360º Rotatable Guard/Scale
- Easier ot Read Linear Scale
- No Flow Straighteners or Special Piping Required
- Insensitive to Shock and Vibration
- Good Viscosity Stability
- Temperature up to 240ºF
- Accuracy ±2% Full Scale
- Repeatability ±1%
- Special Scales Available
Ideal for applications that are sensitive to shock and vibration.
- Description:Water Flowmeter. 0.5-5.0 gal./min. SS. 1/2" NPT(F)
- Max. operating temperature:115.5 °C (240 °F)
- Warranty:1 year
- Cat. no.:MFLX32509-87
Customers Who Bought This Also Bought