Hedland H613S-002-HT High-Temp Water Flowmeter, 0.2-2.0 GPM, 1/2" NPT(F), 303 SS
Catalog #: MFLX32509-07
Supplier: BADGER METER INC
Specifications
See all product configurations- Catalog No:
- MFLX32509-07
- MFLX32508-92
- Max. operating temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 500 °F
Accuracy +/- 2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:2 gal./min
- Description:High-Temp Water Flowmeter. 0.2-2.0 gal./min. 1/2" NPT(F). 303 SS
- Max. operating temperature:260 °C (500 °F)
- Warranty:1 year
- Cat. no.:MFLX32509-07
- Fluid Type:Water
- Housing Material:303 stainless steel
Customers Who Bought This Also Bought