Hedland Hi-Temp Flow Meter, 0.2/2.0GPM Oil 1/2" Aluminum Body, NPTF Connection
Catalog #: MFLX32508-92
Supplier: BADGER METER INC
Specifications
See all product configurations- Catalog No:
- MFLX32508-92
- MFLX32509-07
- Max. operating temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 500 °F
Accuracy +/- 2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:2 gal./min
- Description:Hi-Temp Flow Meter. 0.2/2.0 gal./min Oil 1/2" Aluminum Body. NPTF Connection
- Max. operating temperature:260 °C (500 °F)
- Warranty:1 year
- Cat. no.:MFLX32508-92
- Fluid Type:Oil
- Housing Material:Aluminium
Customers Who Bought This Also Bought