Hedland Flow Meter, 1/2in. Alum, 0.5/5.0 GPM Oil 1/2" Aluminum Body, NPTF Connection
Catalog #: MFLX32508-01
Supplier: BADGER METER INC
Specifications
See all product configurations- Catalog No:
- MFLX32508-01
- MFLX32507-80
- MFLX32507-95
- MFLX32508-04
- MFLX32508-61
- MFLX32508-44
- MFLX32508-28
- MFLX32508-07
- MFLX32508-37
- MFLX32508-31
- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Install in any position—360° rotatable guard/scale.
- Easier to read linear scale
FEATURES
Direct reading
Install in any posiiton
360 degrees rotatable guard / scale
Easier to read linear scale
No flow straighteners or special piping required
Relatively insensitive to shock and vibration
Good viscosity stability
Temperature up to 240 °F
Accuracy ± 2% full scale
Repeatability ± 1%
Special scales available
- Description:Flow Meter. 1/2in. Alum. 0.5/5.0 gal./min Oil 1/2" Aluminum Body. NPTF Connection
- Max. operating temperature:115.5 °C (240 °F)
- Warranty:1 year
- Cat. no.:MFLX32508-01
Customers Who Bought This Also Bought