Specifications
See all product configurations- Catalog No:
- MFLX32500-10
- MFLX32500-00
- MFLX32500-02
- Max. operating temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- Power:
- 5 - 24 VDC
- 5 - 24 VDC
- 5 - 24 VDC
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Wetted materials:
- PVDF, Hastelloy C, PVDF
- Polypropylene, Titanium, PVDF
- Polypropylene, Titanium, PVDF
- Warranty:
- Unknown
- Unknown
- Unknown
- Currently Viewing
Specifications
About this item
Measure low flow rates down to 0.3 ft/second.
- Eliminate cavitation and minimize pressure drop
Measure low flow rates in almost any size pipe. These sensors contain an open-core rotor with a small magnet in each of the four blades. As they rotate, the magnets pass a Hall effect sensor, which generates a linear frequency output that is proportional to the flow velocity. This signal travels up to 1000 feet without amplification.
The open-core design eliminates cavitation at flow velocities from 0.3 to 20 ft/second. Closed or solid paddle-wheel designs create air bubbles at these velocities, causing a nonlinear and nonrepeatable signal.
Sensor materials resist most chemicals. All models have PVDF rotor and Viton® O-ring; and include a 25-ft connecting cable.
ROTOR-X low-flow sensors are compatible with all of our line-powered flow indicators, accumulators, and controllers. Mount in any type of pipe. Order installation fittings separately.
- Description:Rotor-X Flow Sensor. PVDF/Hastelloy/PVDF for 0.5-4" Pipe
- Power:5 - 24 VDC
- Wetted materials:PVDF, Hastelloy C, PVDF
- Max. operating temperature:85 °C (185 °F)
- Repeatability:±0.5% full-scale
- Warranty:Unknown
- Cat. no.:MFLX32500-10
- Pipe Size:½ - 4"