Great Plains Industries Flowmeter for Fuel, Aluminum, 1" ISO Thread, 10 to 100 LPM
Catalog #: MFLX32486-02
Supplier: GREAT PLAINS INDUSTRIES INC
Specifications
See all product configurations- Catalog No:
- MFLX32486-02
- MFLX32486-01
- MFLX32485-99
- Wetted materials:
- Aluminum
- Nylon
- Aluminum
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Small, powerful, and durable.
- Battery powered 4 digit display
- Factory calibrated to water or fuel
- Gallon or litre measurement units
- Batch and cumulative totals
- Ready to install
Small, powerful, microprocessor based totalizers powered by AAA batteries have large four-digit displays and mount at the nozzle for ultimate convenience. They are suited for flow ranges from 3 to 30 GPM. Nylon® models, rated to 150 PSIG, are factory calibrated for water. Aluminum models, rated to 300 PSIG are factory calibrated for fuels. Accuracy is ±5%. All mount with 1 inch female NPT fittings.
- Accuracy:±5.0
- Maximum Flow Rate:100 L/min
- Min. flow rate:10 L/min
- Description:Flowmeter for Fuel, Aluminum, 1" ISO Thread, 10 to 100 L/min
- Wetted materials:Aluminum
- Warranty:1 year
- Cat. no.:MFLX32486-02
- Fluid Type:Fuel and thin fluids
- Pipe Size:1" ISO thread
Customers Who Bought This Also Bought