Kobold Industrial Flow Indicator, Stainless Steel Fitting, without Rotor, 3.17 GPM
Catalog #: MFLX32481-82
Supplier: KOBOLD INSTRUMENTS INC
Specifications
See all product configurations- Max. pressure:
- 230 psi
- 230 psi
- 230 psi
- 230 psi
- 230 psi
- Max. operating temperature:
- 98.9 °C (210 °F)
- 98.9 °C (210 °F)
- 98.9 °C (210 °F)
- 98.9 °C (210 °F)
- 98.9 °C (210 °F)
- Pressure drop at max. flow:
- 2.9 psid
- 3.63 psid
- 3.63 psid
- 3.63 psid
- 3.63 psid
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Integral cleaning mechanism ensures clear, unobstructed viewing.
- Transparent glass cylinder
- Self cleaning mechanism for the glass cylinder
- Universal mountability
With a simple twist of the sight glass, integral wipers clean the viewing area to allow unobstructed observation of th rotor. The offending contaminants are then simply washed away by the medium flow. This process may be repeated as often as desired - no fuss - no downtime.
Available with brass or stainless steel fittings with female threads 1/4" to 1-1/2" NPT. The body is made of a hard glass (Duran) and the rotor and wipers are synthetic. The device is kept tight and rotatable through the use of low friction o-rings.
- Housing Material:Glass
- Maximum Flow Rate:3.17 gal./min
- Max. pressure:230 psi
- Description:Industrial Flow Indicator, Stainless Steel Fittings, without Rotor, 3.17 gal./min
- Pressure drop at max. flow:2.9 psid
- Max. operating temperature:98.9 °C (210 °F)
- Warranty:1 year
- Cat. no.:MFLX32481-82
- Fitting Material:Stainless Steel
- Process Connection:1/4"NPT
Customers Who Bought This Also Bought