Kobold Paddle Type Flow Switch, Stainless Steel, 1.6 GPM Water, 3/8" NPT
Catalog #: MFLX32481-42
Supplier: KOBOLD INSTRUMENTS INC
Specifications
See all product configurations- Catalog No:
- MFLX32481-42
- MFLX32481-36
- MFLX32481-35
- MFLX32481-41
- MFLX32481-38
- MFLX32481-34
- MFLX32481-33
- MFLX32481-32
- MFLX32481-31
- Min. flow rate:
- 1 gal./min
- 1.3 gal./min
- 0.9 gal./min
- 9.2 gal./min
- 3 gal./min
- 4.9 gal./min
- 3.2 gal./min
- 3 gal./min
- 1.3 gal./min
- Max. pressure:
- 3600 psi
- 3600 psi
- 3600 psi
- 1450 psi
- 3600 psi
- 1450 psi
- 1450 psi
- 1450 psi
- 1450 psi
- Max. operating temperature:
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- O-Ring material:
- Viton
- Viton
- Viton
- Buna-N
- Viton
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Adjust switch point to a maximum of 1450/3600 psi.
- Switch point adjustable
- Easy to install
- Brass or Stainless Steel construction
- Maximum pressure: 1450/3600 PSI
The device operates as follows: The flowing medium presses against the paddle for the flow switch. The paddle is fitted to one end of a balance arm which is in direct contact with a prestressed leaf spring. At the other end of the balance arm is a permanent magnet. This magnet actuates a reed contact located within a moveable housing outside the media. The reed contact switches on or off depending on the position of the permanent magnet and the switch housing. The status of the switch may then be used to electrically control the fluid flow. The moveable reed switch on the unit allows the contacts to be set either normally open (N/O) or normally closed (N/C).
- Maximum Flow Rate:1.6 gal./min
- Max. pressure:3600 psi
- Min. flow rate:1 gal./min
- Description:Paddle Type Flow Switch. Stainless Steel. 1.6 gal./min Water. 3/8" NPT
- O-Ring material:Viton
- Max. operating temperature:110 °C (230 °F)
- Warranty:1 year
- Cat. no.:MFLX32481-42
- Fitting Material:Stainless Steel
Customers Who Bought This Also Bought