Kobold Paddle Flow Switch, Polyulfone, SPST, Normally Open
Catalog #: MFLX32481-27
Supplier: KOBOLD INSTRUMENTS INC
Specifications
See all product configurations- Catalog No:
- MFLX32481-27
- MFLX32481-28
- Max. pressure:
- 145 psi
- 145 psi
- Max. operating temperature:
- 107 °C (225 °F)
- 107 °C (225 °F)
- Repeatability:
- ±3%
- ±3%
- Accuracy:
- ±20%
- ±20%
- Output:
- Normally Open
- Normally Closed
- Wetted materials:
- Polysulfone, Stainless steel, and Ceramic magnet
- Polysulfone, Stainless steel, and Ceramic magnet
- Connection:
- DIN 43650 plug
- DIN 43650 plug
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Detect flow/no flow up to 225 °F (107 °C).
- Easy to install
- Low pressure drop
The Paddle Type Flow Switch is installable in tubes 1" and larger without the use of diaphragms, sealing bellows, or O-rings. These units, made of polysulfone, are almost maintenance free. The pressure drop across the instrument is less than 1.45PSI and independent of the pipe diameter. Operation of the unit is clearly visible through the polysulfone housing. They are available with either a normally open or a normally closed contact. Installation is extraordinarily simple. Simply insert the unit in a standard T, or a reducing T, sealed with PTFE tape. Allow for a straight pipe run of at least 3-times the pipe diameter on either side of the T to avoid turbulence.
- Accuracy:±20%
- Maximum Flow Rate:28.5 gal./min
- Max. pressure:145 psi
- Output:Normally Open
- Description:Paddle Flow Switch, Polyulfone, SPST, Normally Open
- Wetted materials:Polysulfone, Stainless steel, and Ceramic magnet
- Max. operating temperature:107 °C (225 °F)
- Connection:DIN 43650 plug
- Repeatability:±3%
- Warranty:1 year
- Cat. no.:MFLX32481-27
- Fitting Material:Stainless Steel
- Housing Material:Polysulfone
- Pipe Size:1 - 3" pipe bore
Customers Who Bought This Also Bought