Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing and Brass Fittings, 50 mm Scale, 100 mL/min Water
Catalog #: MFLX32460-32
Supplier: KEY INSTRUMENTS, LLC
Specifications
See all product configurations- Catalog No:
- MFLX32460-32
- MFLX32466-68
- MFLX32466-70
- MFLX32466-54
- MFLX32460-52
- MFLX32461-56
- MFLX32460-50
- MFLX32461-54
- MFLX32461-60
- MFLX32461-58
- MFLX32466-66
- MFLX32461-46
- MFLX32461-44
- MFLX32460-48
- MFLX32461-52
- MFLX32466-56
- MFLX32461-50
- MFLX32461-64
- MFLX32461-62
- MFLX32461-32
- MFLX32461-30
- MFLX32461-36
- MFLX32461-34
- MFLX32460-44
- MFLX32460-34
- MFLX32461-40
- MFLX32461-38
- MFLX32460-42
- MFLX32460-40
- MFLX32461-42
- Model:
- 32460-32
- 32466-68
- 32466-70
- 32466-54
- 32460-52
- 32461-56
- 32460-50
- 32461-54
- 32461-60
- 32461-58
- 32466-66
- 32461-46
- 32461-44
- 32460-48
- 32461-52
- 32466-56
- 32461-50
- 32461-64
- 32461-62
- 32461-32
- 32461-30
- 32461-36
- 32461-34
- 32460-44
- 32460-34
- 32461-40
- 32461-38
- 32460-42
- 32460-40
- 32461-42
- Display type:
- 50 mm Scale
- 127 mm Scale
- 127 mm Scale
- 127 mm Scale
- 50 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 127 mm Scale
- 100 mm Scale
- 100 mm Scale
- 50 mm Scale
- 100 mm Scale
- 127 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 100 mm Scale
- 50 mm Scale
- 50 mm Scale
- 100 mm Scale
- 100 mm Scale
- 50 mm Scale
- 50 mm Scale
- 100 mm Scale
- Float material:
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- Min. air flow rate:
- 100000 ml/min
- 400000 ml/min
- 10000 ml/min
- 3000 ml/min
- 6000 ml/min
- 2000 ml/min
- 10000 ml/min
- 4000 ml/min
- 100000 ml/min
- 2000 ml/min
- 1000 ml/min
- 400 ml/min
- 30000 ml/min
- 14000 ml/min
- 400 ml/min
- 100 ml/min
- 40 ml/min
- Max. air flow rate:
- 1400000 ml/min
- 3400000 ml/min
- 100000 ml/min
- 30000 ml/min
- 50000 ml/min
- 20000 ml/min
- 100000 ml/min
- 50000 ml/min
- 700000 ml/min
- 25000 ml/min
- 10000 ml/min
- 5000 ml/min
- 280000 ml/min
- 140000 ml/min
- 5000 ml/min
- 1000 ml/min
- 500 ml/min
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Min. water flow rate:
- 10 ml/min
- 4 ml/min
- 1500 ml/min
- 1000 ml/min
- 5 ml/min
- 10 ml/min
- 4 ml/min
- 40 ml/min
- 25 ml/min
- 20 ml/min
- 100 ml/min
- 40 ml/min
- 200 ml/min
- Max. water flow rate:
- 36000 ml/min
- 20000 ml/min
- 10000 ml/min
- 75000 ml/min
- 120 ml/min
- 50 ml/min
- 400 ml/min
- 225 ml/min
- 240 ml/min
- 1500 ml/min
- 660 ml/min
- 3000 ml/min
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- Width:
- 1"
- 1.75"
- 1.75"
- 1.75"
- 1"
- 1.875"
- 1"
- 1.875"
- 1.375"
- 1.875"
- 1.75"
- 1.875"
- 1.875"
- 1"
- 1.875"
- 1.75"
- 1.875"
- 1.875"
- 1.875"
- 1.875"
- 1.875"
- 1.875"
- 1.875"
- 1"
- 1"
- 1.875"
- 1.875"
- 1"
- 1"
- 1.875"
- Height:
- 4"
- 10.875"
- 10.875"
- 10.875"
- 4"
- 6.5"
- 4"
- 6.5"
- 6.5"
- 6.5"
- 10.875"
- 6.5"
- 6.5"
- 4"
- 6.5"
- 10.875"
- 6.5"
- 6.5"
- 6.5"
- 6.5"
- 6.5"
- 6.5"
- 6.5"
- 4"
- 4"
- 6.5"
- 6.5"
- 4"
- 4"
- 6.5"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Meter with valve provides flow control through a highly durable meter body.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.
There are many additional types of acrylic flowmeters not listed here. Please contact your local Avantor office for quotes on acrylic meters with special requirements.
- Accuracy:±5% full-scale
- Display type:50 mm Scale
- Maximum Flow Rate:100 ml/min
- Min. flow rate:10 ml/min
- Description:Valved Acrylic Flowmeter, 50 mm Scale for Water, 10-100 ml/min
- Model:32460-32
- Float material:316 SS
- Min. water flow rate:10 ml/min
- O-Ring material:Buna-N
- Width:1"
- Max. operating temperature:65 °C (150 °F)
- Height:4"
- Repeatability:±0,5% full-scale
- Cat. no.:MFLX32460-32
- Fitting Material:Chrome-plated brass
- Fluid Type:Water
- Valve Material:Brass
- Housing Material:Acrylic
Customers Who Bought This Also Bought