Venture Tech FER12 Ferrule connector, PFA, 3/4" sanitary clamp
Catalog #: MFLX31530-42
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX31530-42
- MFLX31530-45
- MFLX31530-44
- Max. operating pressure:
- 100 psi in ambient conditions; 60 psi at 180 °F (82 °C); 60 psi at 35 °F (2 °C)
- 100 psi in ambient conditions; 60 psi at 180 °F (82 °C); 60 psi at 35 °F (2 °C)
- 100 psi in ambient conditions; 60 psi at 180 °F (82 °C); 60 psi at 35 °F (2 °C)
- Max. temperature:
- 82 °C at 1 bar (180 °F at 14.7 psig)
- 82 °C at 1 bar (180 °F at 14.7 psig)
- 82 °C at 1 bar (180 °F at 14.7 psig)
- Max. vacuum:
- 812 mm Hg (32" Hg)
- 812 mm Hg (32" Hg)
- 812 mm Hg (32" Hg)
- Sterilisation:
- Autoclave only
- Autoclave only
- Autoclave only
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for extremely corrosive materials—PFA will not rouge or pit.
- Inert, nonstick surfaces—perfect for fragile and metal-sensitive proteins
- Employ regular steam-in-place cycles without worry
- Fully compatible with other Tri-Clamp® connections
- Protective overmolding reinforces clamp connection sites
- Full static vacuum capability at 300 °F (149 °C)
Sanitary applications that use highly corrosive chemicals require fittings that can endure the punishment. These food and pharmaceutical quality PFA fittings are easily cleaned so you will minimize downtime, cross contamination, and yield loss. Autoclavable.
- Connection type:Sanitary to Ferrule
- Max. temperature:82 °C at 1 bar (180 °F at 14.7 psig)
- Description:FER12 Ferrule connector, PFA, ¾" sanitary clamp
- Max. vacuum:812 mm Hg (32" Hg)
- Sterilisation:Autoclave only
- Max. operating pressure:100 psi in ambient conditions; 60 psi at 180 °F (82 °C); 60 psi at 35 °F (2 °C)
- Warranty:1 year
- Fitting Material:PFA
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought