Masterflex® Barbed to Sanitary Adapter, ³/₈" ID to ³/₄" Mini, ADCF PP; 10/PK, Avantor®
Catalog #: MFLX31515-89
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31515-89
- MFLX31515-95
- MFLX31515-93
- MFLX31515-91
- MFLX31515-90
- MFLX31515-92
- MFLX31515-96
- MFLX31515-99
- MFLX31515-97
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Currently Viewing
Specifications
About this item
Certificate of compliance included!
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Animal derivative component free
- Meet USP Class IV requirements
- Sterilizable vis gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow—and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilized by gamma irradiation. Material meets the requirements for USP Class VI.
Delivery: Includes certificate of compliance.
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Sanitary to Barb
- Description:Barbed to Sanitary Adapter, ³/₈" ID to 3/4" Mini, ADCF PP; 10/PK, Avantor®
- Sterilisation:Ethylene oxide (ETO) or gamma
- Cat. no.:MFLX31515-89
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought