Masterflex® Fitting Kit, Black Nylon, Elbow/Tee/Nipple/Plug, Thread Adapter to Hosebarb
Catalog #: MFLX31514-22
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31514-22
- MFLX41514-27
- MFLX41514-30
- MFLX31514-10
- MFLX31514-06
- MFLX31514-18
- MFLX31514-14
- MFLX31514-29
- MFLX31514-33
- MFLX31514-26
- MFLX31514-21
- MFLX31514-34
- MFLX31514-32
- MFLX41514-19
- MFLX41514-23
- MFLX41514-11
- MFLX41514-15
- MFLX41514-03
- MFLX31514-17
- MFLX41514-07
- MFLX31514-25
- MFLX41514-35
- MFLX31514-05
- MFLX31514-02
- MFLX31514-13
- MFLX31514-09
- MFLX31514-01
- Model:
- 31514-22
- 41514-27
- 41514-30
- 31514-10
- 31514-06
- 31514-18
- 31514-14
- 31514-29
- 31514-33
- 31514-26
- 31514-21
- 31514-34
- 31514-32
- 41514-19
- 41514-23
- 41514-11
- 41514-15
- 41514-03
- 31514-17
- 41514-07
- 31514-25
- 41514-35
- 31514-05
- 31514-02
- 31514-13
- 31514-09
- 31514-01
- Max. temperature:
- 93 °C (200 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 87 °C (190 °F)
- 135 °C (275 °F)
- 87 °C (190 °F)
- 135 °C (275 °F)
- 87 °C (190 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 87 °C (190 °F)
- 87 °C (190 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –53 °C (–65 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –53 °C (–65 °F)
- –53 °C (–65 °F)
- Warranty:
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 3 months
- 1 month
- 1 month
- 3 months
- 3 months
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 3 months
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
Get organized today!
- Black nylon has superior strength, high impact and tensile strength
- Features a temperature range of 0 to -40 to 200°F (-40 to 93°C)
- Resistant to most fuels and lubricants
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Assorted fittings come in an impact-resistant plastic box with secure snap-shut latches to prevent spillage
- Labeled compartments let you easily locate the fittings you want
- Order storage racks separately
Kit contains the following fittings:
Elbows: 10-32 Taper x (1/16″, 1/8″) Barb; 1/8″ NPT x (1/8″, 5/32″, 1/4″, 5/16″, 3/8″) Barb
Tees: 10-32 Taper x (1/16″, 3/32″, 1/8″) Barb; 1/8″ NPT x (1/8″, 5/32″,1/4″, 3/8″) Barb
Nipples: 1/8″ NPT x (1/8″, 1/4″, 3/8″,1/2″) NPT
Plug: 1/4" NPT
Organize your workstation with these convenient fitting kits. Assorted fittings come in impact resistant plastic box with secure latch to keep fittings organized and in place. Label compartments make fitting location quick and easy. Choose from four materials: high-density polyethylene (HDPE), black nylon, natural polypropylene, and natural PVDF.
- Connection type:Kit
- Max. temperature:93 °C (200 °F)
- Description:Fitting Kit, Black Nylon, Elbow/Tee/Nipple/Plug, Thread Adapter to Hosebarb
- Model:31514-22
- Min. temperature:–40 °C (–40 °F)
- Warranty:1 month
- Cat. no.:MFLX31514-22
- Fitting Material:Black Nylon
- Flow Pattern:Elbow
Customers Who Bought This Also Bought