Masterflex® Fitting Kit, HDPE, Straight and Reducer, Hose Barb, Large Fittings
Catalog #: MFLX31514-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31514-05
- MFLX41514-27
- MFLX41514-30
- MFLX31514-10
- MFLX31514-06
- MFLX31514-18
- MFLX31514-14
- MFLX31514-29
- MFLX31514-33
- MFLX31514-26
- MFLX31514-21
- MFLX31514-34
- MFLX31514-32
- MFLX41514-19
- MFLX41514-23
- MFLX41514-11
- MFLX41514-15
- MFLX31514-22
- MFLX41514-03
- MFLX31514-17
- MFLX41514-07
- MFLX31514-25
- MFLX41514-35
- MFLX31514-02
- MFLX31514-13
- MFLX31514-09
- MFLX31514-01
- Model:
- 31514-05
- 41514-27
- 41514-30
- 31514-10
- 31514-06
- 31514-18
- 31514-14
- 31514-29
- 31514-33
- 31514-26
- 31514-21
- 31514-34
- 31514-32
- 41514-19
- 41514-23
- 41514-11
- 41514-15
- 31514-22
- 41514-03
- 31514-17
- 41514-07
- 31514-25
- 41514-35
- 31514-02
- 31514-13
- 31514-09
- 31514-01
- Max. temperature:
- 87 °C (190 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 93 °C (200 °F)
- 135 °C (275 °F)
- 87 °C (190 °F)
- 135 °C (275 °F)
- 87 °C (190 °F)
- 135 °C (275 °F)
- 93 °C (200 °F)
- 87 °C (190 °F)
- 87 °C (190 °F)
- 87 °C (190 °F)
- Min. temperature:
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –17 °C (0 °F)
- –40 °C (–40 °F)
- –17 °C (0 °F)
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –53 °C (–65 °F)
- –17 °C (0 °F)
- –40 °C (–40 °F)
- –53 °C (–65 °F)
- –53 °C (–65 °F)
- –53 °C (–65 °F)
- Warranty:
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 3 months
- 1 month
- 1 month
- 3 months
- 3 months
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 3 months
- 1 month
- 1 month
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
Get organized today!
- High-density polyethylene (HDPE) has very good chemical resistance
- Features a temperature range of -65 to 190°F (-53 to 87°C)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Assorted fittings come in an impact-resistant plastic box with secure snap-shut latches to prevent spillage
- Labeled compartments let you easily locate the fittings you want
- Order storage racks separately
Kit contains the following fittings:
Straight: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1"
Reducing: 1/4" x (5/16", 3/8", 1/2", 5/8"); 3/8" x (5/16", 1/2", 5/8"); 1/2" x (5/16", 5/8"); 5/16" x 5/8"
Organize your workstation with these convenient fitting kits. Assorted fittings come in impact resistant plastic box with secure latch to keep fittings organized and in place. Label compartments make fitting location quick and easy. Choose from four materials: high-density polyethylene (HDPE), black nylon, natural polypropylene, and natural PVDF.
- Connection type:Kit
- Max. temperature:87 °C (190 °F)
- Description:Fitting Kit, HDPE, Straight and Reducer, Hose Barb, Large Fittings
- Model:31514-05
- Min. temperature:–53 °C (–65 °F)
- Warranty:1 month
- Fitting Material:HDPE
- Flow Pattern:Straight
Customers Who Bought This Also Bought