Masterflex® Fitting, Clear Polypropylene, Straight, Hose Barb to Threaded Adapter, 1/8" ID x 1/8" NPT(F); 25/PK
Catalog #: MFLX31501-40
Supplier: VWR International
Specifications
See all product configurations- Model:
- 31501-40
- 31500-41
- 31501-41
- 31702-20
- 31701-85
- 31500-40
- 31702-22
- Orifice dimensions:
- 1.588 mm (0.0625")
- 1.588 mm (0.0625")
- 1.588 mm (0.0625")
- 1.588 mm (0.0625")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0.125"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Thread to Barb
- Description:Fitting, Clear Polypropylene, Straight, Hose Barb to Threaded Adapter, 1/8" ID x 1/8" NPT(F); 25/PK
- Model:31501-40
- Orifice dimensions:1.588 mm (0.0625")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX31501-40
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Thread Size NPT(F) (Port 1):⅛"
- Thread Size NPT(M) (Port 1):⅛"
Customers Who Bought This Also Bought