Masterflex® Fitting, Black Polypropylene, Cross Connector, Hose Barb, 1/4"; 1/EA
Catalog #: MFLX31407-11
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31407-11
- MFLX31208-52
- MFLX31208-51
- MFLX31208-55
- MFLX40615-84
- MFLX40615-83
- MFLX31208-53
- MFLX31408-11
- MFLX31208-54
- MFLX40726-74
- MFLX40726-73
- MFLX40726-71
- MFLX40726-70
- Model:
- 31407-11
- 31208-52
- 31208-51
- 31208-55
- 31208-53
- 31408-11
- 31208-54
- 40726-74
- 40726-73
- 40726-71
- 40726-70
- Orifice dimensions:
- 0.125"
- 1.588 mm (0.0625")
- 1.588 mm (0.0625")
- 7.143 mm (0.28125")
- 2.381 mm (0.09375")
- 0.125"
- 3.175 mm (0.125")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):¼"
- Connection type:Barbed Union
- Description:Fitting, Black Polypropylene, Cross Connector, Hose Barb, ¼"; 1/EA
- Model:31407-11
- Orifice dimensions:0.125"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Fitting Material:Polypropylene
- Flow Pattern:X
- Barb Size / Tubing I.D. (Port 3):¼"
- Barb Size / Tubing I.D. (Port 4):¼"
Customers Who Bought This Also Bought