Fitting, PFA, Straight, Compression to Threaded Adapter, 6 mm OD×1/4" NPT(M)
Catalog #: MFLX31321-43
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Superior chemical resistance with durable PFA.
- Excellent choice to connect rigid tubing systems
- Ideal for general-purpose and single-use applications
These PFA compression to male thread adapter fittings are ideal for use in corrosive environments and chemical applications. Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Connection type:Compression to Thread
- Description:Fitting, PFA, Straight, Compression to Threaded Adapter, 6 mm OD×1/4" NPT(M)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Cat. no.:MFLX31321-43
- Fitting Material:PFA
- Flow Pattern:Straight
- Compression Size / Tube O.D. (Port 1):6 mm
- Thread Size NPT(M) (Port 2):¼"
Customers Who Bought This Also Bought