Masterflex® Fitting, Stainless Steel, Straight, Hosebarb to Thread, 1/16" ID x 10-32 UNF(M)
Catalog #: MFLX31209-40
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31209-40
- MFLX40621-03
- MFLX40621-05
- MFLX41517-09
- MFLX40621-02
- MFLX40614-00
- MFLX40614-02
- MFLX41517-04
- MFLX41517-05
- MFLX40614-04
- MFLX40625-03
- MFLX40614-01
- MFLX40621-06
- MFLX40625-02
- MFLX50625-04
- MFLX31209-41
- MFLX31501-54
- MFLX31501-53
- MFLX31501-55
- MFLX40625-06
- MFLX40614-91
- MFLX40621-00
- MFLX51517-11
- MFLX40625-00
- MFLX50621-07
- MFLX40625-05
- MFLX51517-03
- MFLX40629-00
- MFLX50621-01
- MFLX50621-04
- MFLX40629-01
- MFLX50625-01
- Model:
- 31209-40
- 40621-03
- 40621-05
- 41517-09
- 40621-02
- 41517-04
- 41517-05
- 40621-06
- 40625-02
- 50625-04
- 31209-41
- 31501-54
- 31501-53
- 31501-55
- 40625-06
- 40621-00
- 51517-11
- 40625-00
- 50621-07
- 40625-05
- 51517-03
- 40629-00
- 50621-01
- 50621-04
- 50625-01
- No. of ports:
- 2
- Orifice dimensions:
- 1.588 mm (0.0625")
- 0.7925 mm (0.03125")
- 3.175 mm (0.125")
- Sterilisation:
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Warranty:
- 1 year
- None
- 1 year
- None
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Connection Type: 1/16" ID x 10-32 UNF(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0.0625"
- Barb size/tubing int.Ø (port 2):¹⁄₁₆"
- Connection type:Thread to Barb
- Description:Fitting, Stainless Steel, Straight, Hosebarb to Thread, 1/16" ID x 10-32 UNF(M)
- Model:31209-40
- Warranty:1 year
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Thread Size UNF(M) (Port 2):10-32"
Customers Who Bought This Also Bought