Masterflex® Fitting, 316 Stainless Steel, Tee, Hose Barb to Threaded Adapter, 3/16" ID x 3/16" ID x 1/4" NPT(M)
Catalog #: MFLX31209-24
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31209-24
- MFLX31209-29
- MFLX31209-26
- MFLX31209-13
- MFLX31209-14
- MFLX31209-19
- MFLX31209-16
- MFLX31209-17
- MFLX31209-15
- MFLX31209-23
- MFLX31209-18
- MFLX31209-21
- Model:
- 31209-24
- 31209-29
- 31209-26
- 31209-13
- 31209-14
- 31209-19
- 31209-16
- 31209-17
- 31209-15
- 31209-23
- 31209-18
- 31209-21
- Orifice dimensions:
- 0.125"
- 0.1875"
- 0.28125"
- 0.09375"
- 0.125"
- 0.1875"
- 0.0625"
- 0.09375"
- 0.0625"
- 0.09375"
- 0.125"
- 0.0625"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Connection Type: ³/₁₆" int.Ø × ³/₁₆" int.Ø × ¹/₄" NPT(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 1):0.1875"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection type:Thread to Barb
- Description:Fitting, 316 Stainless Steel, Tee, Hose Barb to Threaded Adapter, 3/16" ID x 3/16" ID x 1/4" NPT(M)
- Model:31209-24
- Orifice dimensions:0.125"
- Warranty:1 year
- Fitting Material:Stainless Steel 316
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):³⁄₁₆"
- Fitting Length:1.3125"
- Fitting Width:0.75"
- Thread Size NPT(M) (Port 3):0.25"
Customers Who Bought This Also Bought