Masterflex® Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 3/32" ID x 1/8" NPT(M)
Catalog #: MFLX31208-66
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31208-66
- MFLX31210-45
- MFLX31208-63
- MFLX31210-51
- MFLX31208-60
- MFLX31210-50
- MFLX31208-84
- MFLX31208-75
- MFLX31210-61
- MFLX31210-44
- MFLX31210-34
- MFLX31208-77
- MFLX31208-76
- MFLX31208-79
- MFLX31210-31
- MFLX31208-78
- MFLX31210-30
- MFLX31208-69
- MFLX31208-74
- MFLX31208-70
- MFLX31208-85
- MFLX31208-80
- MFLX31210-32
- MFLX31208-86
- MFLX31210-70
- MFLX30621-30
- MFLX31208-59
- MFLX31208-65
- MFLX31208-68
- MFLX31208-67
- Model:
- 31208-66
- 31210-45
- 31208-63
- 31210-51
- 31208-60
- 31210-50
- 31208-84
- 31208-75
- 31210-61
- 31210-44
- 31210-34
- 31208-77
- 31208-76
- 31208-79
- 31210-31
- 31208-78
- 31210-30
- 31208-69
- 31208-74
- 31208-70
- 31208-85
- 31208-80
- 31210-32
- 31208-86
- 31210-70
- 30621-30
- 31208-59
- 31208-65
- 31208-68
- 31208-67
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- 1.588 mm (0.0625")
- 7.938 mm (0.3125")
- 4.763 mm (0.1875")
- 19.84 mm (0.78125")
- 1.588 mm (0.0625")
- 7.938 mm (0.3125")
- 0.7925 mm (0.03125")
- 1.588 mm (0.0625")
- 38.6 mm (1.25")
- 7.938 mm (0.3125")
- 13.49 mm (0.53125")
- 0.7925 mm (0.03125")
- 0.7925 mm (0.03125")
- 4.763 mm (0.1875")
- 7.938 mm (0.3125")
- 3.175 mm (0.125")
- 4.763 mm (0.1875")
- 4.763 mm (0.1875")
- 1.588 mm (0.0625")
- 7.143 mm (0.28125")
- 4.763 mm (0.1875")
- 7.143 mm (0.28125")
- 9.53 mm (0.375")
- 7.143 mm (0.28125")
- 38.1 mm (1.5")
- 1.588 mm (0.0625")
- 1.588 mm (0.0625")
- 3.175 mm (0.125")
- 0.7925 mm (0.03125")
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 1):0.09375"
- Barb size/tubing int.Ø (port 2):³⁄₃₂"
- Connection type:Thread to Barb
- Description:Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 3/32" ID x 1/8" NPT(M)
- Model:31208-66
- No. of ports:2
- Orifice dimensions:1.588 mm (0.0625")
- Warranty:1 year
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅛"
Customers Who Bought This Also Bought