Masterflex® Fitting, Black PVDF, One-Way Stopcock, Male Luer Lock to Male Luer Lock; 10/PK
Catalog #: MFLX31200-90
Supplier: VWR International
Specifications
See all product configurations- Model:
- 31200-90
- 31200-92
- 31200-91
- Wetted materials:
- Black PVDF
- Black PVDF
- Black PVDF
- Natural PVDF, Polypropylene
- Currently Viewing
Specifications
About this item
Build leakproof fluid handling systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
These one-way stopcocks feature an all-black PVDF construction.
- Description:Luer stopcock, 1-way, male luer lock x male luer lock, black PVDF, pack of 10
- Model:31200-90
- Wetted materials:Black PVDF
- Cat. no.:MFLX31200-90
- Flow Pattern:1-way
- Inlet Port:Male Luer Lock
- Outlet Port:Male luer lock
Customers Who Bought This Also Bought