Masterflex® Fitting, Polypropylene, Straight, Female Luer to Hosebarb Adapter, 1/8" ID; 25/PK
Catalog #: MFLX30800-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30800-02
- MFLX45508-08
- MFLX30800-06
- MFLX45508-01
- MFLX30800-04
- MFLX45508-02
- MFLX45508-50
- MFLX30800-10
- MFLX30800-08
- MFLX45508-00
- MFLX45508-12
- MFLX45508-16
- MFLX45508-54
- MFLX45508-06
- Model:
- 30800-02
- 45508-08
- 30800-06
- 45508-01
- 30800-04
- 45508-02
- 45508-50
- 30800-10
- 30800-08
- 45508-00
- 45508-12
- 45508-16
- 45508-54
- 45508-06
- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- Hose barb
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Manufactured of animal-free natural polypropylene, these luers meet Class VI specifications. Luers offer superior chemical resistance and are suited for ETO and gamma sterilization.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection type:Female Luer to Barb
- Description:Fitting, Polypropylene, Straight, Female Luer to Hosebarb Adapter, ⅛" ID; 25/PK
- Model:30800-02
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:2
- Warranty:3 months
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought