Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Reducer, 5/8" ID x 5/8" ID x 3/4" ID; 5/PK
Catalog #: MFLX30726-16
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30726-16
- MFLX40614-94
- MFLX30726-33
- MFLX40614-93
- MFLX40614-95
- MFLX30726-17
- MFLX30726-57
- MFLX30726-56
- MFLX30726-14
- MFLX30726-13
- MFLX30726-55
- MFLX30726-52
- MFLX30726-51
- MFLX30726-12
- MFLX30726-54
- MFLX30726-11
- MFLX30726-53
- MFLX40614-97
- MFLX40614-96
- MFLX40614-99
- MFLX40614-98
- MFLX30726-35
- MFLX30726-34
- MFLX30726-37
- MFLX30726-36
- MFLX30726-32
- MFLX30726-31
- Model:
- 30726-16
- 30726-33
- 30726-17
- 30726-57
- 30726-56
- 30726-14
- 30726-13
- 30726-55
- 30726-52
- 30726-51
- 30726-12
- 30726-54
- 30726-11
- 30726-53
- 30726-35
- 30726-34
- 30726-37
- 30726-36
- 30726-32
- 30726-31
- Sterilisation:
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Currently Viewing
Specifications
About this item
Ensure a tight seal every time.
- Connection Type: 5/8" ID x 5/8" ID x 3/4" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⅝"
- Connection type:Barbed Reducer
- Description:Fitting, HDPE, Y-Connector, Hose Barb Reducer, 5/8" ID x 5/8" ID x 3/4" ID; 5/PK
- Model:30726-16
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30726-16
- Fitting Material:HDPE
- Flow Pattern:Y
- Barb Size / Tubing I.D. (Port 3):³⁄₄"
Customers Who Bought This Also Bought