Masterflex® Fitting, HDPE, Tee, Hosebarb to Thread Adapter, 1/2" ID x 1/2" ID x 1/4" NPT(M); 10/PK
Catalog #: MFLX30624-10
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30624-10
- MFLX30623-88
- MFLX30624-22
- MFLX30623-86
- MFLX30623-96
- MFLX30628-10
- MFLX30624-04
- MFLX30628-04
- MFLX30401-65
- MFLX30624-12
- MFLX30624-16
- MFLX30401-67
- MFLX30624-24
- MFLX30624-20
- MFLX30627-84
- MFLX30624-06
- MFLX30624-00
- MFLX30624-18
- Model:
- 30624-10
- 30623-88
- 30624-22
- 30623-86
- 30623-96
- 30628-10
- 30624-04
- 30628-04
- 30401-65
- 30624-12
- 30624-16
- 30401-67
- 30624-24
- 30624-20
- 30627-84
- 30624-06
- 30624-00
- 30624-18
- Orifice dimensions:
- 0.34375"
- 0.25"
- 0.25"
- 0.125"
- 0.09375"
- 0.34375"
- 0.125"
- 0.125"
- 0.15625"
- 0.125"
- 0.34375"
- 0.15625"
- 0.34375"
- 0.125"
- 0.78125"
- 0.25"
- 0.25"
- 0.5625"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Thread to Barb
- Description:Fitting, HDPE, Tee, Hosebarb to Thread Adapter, 1/2" ID x 1/2" ID x 1/4" NPT(M); 10/PK
- Model:30624-10
- Orifice dimensions:0.34375"
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30624-10
- Fitting Material:HDPE
- Flow Pattern:T
Customers Who Bought This Also Bought