Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 3/8" ID; 10/PK
Catalog #: MFLX30622-78
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30622-78
- MFLX41518-47
- MFLX30626-72
- MFLX30622-67
- MFLX30622-65
- MFLX40622-63
- MFLX40626-63
- MFLX30626-76
- MFLX30622-76
- MFLX30622-69
- MFLX30622-72
- MFLX40611-95
- MFLX30622-80
- Model:
- 30622-78
- 41518-47
- 30626-72
- 30622-67
- 30622-65
- 40622-63
- 40626-63
- 30626-76
- 30622-76
- 30622-69
- 30622-72
- 40611-95
- 30622-80
- Orifice dimensions:
- 0.21875"
- 0.09375"
- 0.5625"
- 0.46875"
- 0.125"
- 0.125"
- 0.78125"
- 0.09375"
- 0.34375"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Union
- Description:Fittings, HDPE, Elbow, Hose Barb Union, 3/8" ID; 10/PK
- Model:30622-78
- Orifice dimensions:0.21875"
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30622-78
- Fitting Material:HDPE
- Flow Pattern:Elbow
Customers Who Bought This Also Bought