Masterflex® Fitting, Nylon, Elbow, Hose Barb Union, 3/16" ID; 10/PK
Catalog #: MFLX30622-74
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30622-74
- MFLX40611-96
- MFLX30622-70
- MFLX30626-68
- MFLX30622-66
- MFLX41518-46
- MFLX30626-74
- MFLX40627-16
- MFLX40623-16
- MFLX30622-81
- MFLX41518-50
- MFLX30626-79
- MFLX30626-77
- MFLX30626-81
- MFLX30622-77
- MFLX31408-06
- MFLX30622-79
- MFLX40627-18
- MFLX30622-68
- MFLX40623-18
- Model:
- 30622-74
- 40611-96
- 30622-70
- 30626-68
- 30622-66
- 41518-46
- 30626-74
- 40623-16
- 30622-81
- 41518-50
- 30626-79
- 30626-77
- 30626-81
- 30622-77
- 31408-06
- 30622-79
- 40627-18
- 30622-68
- 40623-18
- Orifice dimensions:
- 0.09375"
- 0.78125"
- 0.5625"
- 0.46875"
- 0.09375"
- 0.34375"
- 0.21875"
- 0.125"
- 0.34375"
- 0.125"
- 12.7 mm (0.5")
- 0.21875"
- 0.5625"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- None
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection type:Barbed Union
- Description:Fitting, Nylon, Elbow, Hose Barb Union, 3/16" ID; 10/PK
- Model:30622-74
- Orifice dimensions:0.09375"
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30622-74
- Fitting Material:Nylon
- Flow Pattern:Elbow
Customers Who Bought This Also Bought