Masterflex® Fitting, Nylon, Straight, Hose Barb Reducer, 5/8" ID x 3/8" ID; 10/PK
Catalog #: MFLX30622-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30622-02
- MFLX30621-99
- MFLX30622-06
- MFLX30622-10
- MFLX30626-34
- MFLX30622-12
- MFLX30622-08
- MFLX30622-16
- MFLX30626-10
- MFLX30626-28
- MFLX30622-04
- MFLX40622-20
- MFLX40622-22
- MFLX40621-94
- MFLX30621-97
- MFLX31518-39
- MFLX41518-28
- MFLX41517-92
- MFLX30704-89
- MFLX30703-99
- MFLX30626-30
- MFLX40626-22
- MFLX30626-39
- MFLX41518-30
- MFLX30626-41
- MFLX30616-30
- MFLX30622-39
- MFLX30616-10
- MFLX30622-34
- MFLX30622-41
- MFLX30626-04
- MFLX30622-43
- MFLX30626-06
- MFLX30626-08
- MFLX30622-30
- MFLX31518-27
- MFLX40626-20
- MFLX40625-94
- MFLX40616-06
- MFLX31518-35
- MFLX31518-32
- MFLX30622-25
- MFLX40616-02
- MFLX30616-26
- MFLX31518-37
- MFLX30622-28
- MFLX30622-14
- MFLX30622-18
- MFLX30626-43
- MFLX30626-16
- Model:
- 30622-02
- 30621-99
- 30622-06
- 30622-10
- 30626-34
- 30622-12
- 30622-08
- 30622-16
- 30626-10
- 30626-28
- 30622-04
- 40622-20
- 40622-22
- 40621-94
- 30621-97
- 31518-39
- 41518-28
- 41517-92
- 30704-89
- 30703-99
- 30626-30
- 40626-22
- 30626-39
- 41518-30
- 30626-41
- 30616-30
- 30622-39
- 30616-10
- 30622-34
- 30622-41
- 30626-04
- 30622-43
- 30626-06
- 30626-08
- 30622-30
- 31518-27
- 40626-20
- 40625-94
- 40616-06
- 31518-35
- 31518-32
- 30622-25
- 40616-02
- 30616-26
- 31518-37
- 30622-28
- 30622-14
- 30622-18
- 30626-43
- 30626-16
- Sterilisation:
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Currently Viewing
Specifications
About this item
Best for low-pressure applications.
- Connection Type: 5/8" ID x 3/8" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperature range −50 to +250 °F (−46 to +121 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Reducer
- Description:Reducing Connector, Nylon, 5/8" x 3/8", 10 PACK
- Model:30622-02
- Sterilisation:Ethylene Oxide (ETO)
- Cat. no.:MFLX30622-02
- Fitting Material:Nylon
Customers Who Bought This Also Bought