Masterflex® Fitting, HDPE, Straight, Hose Barb Reducer, 5/8" ID x 5/16" ID; 10/PK
Catalog #: MFLX30621-98
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30621-98
- MFLX30626-33
- MFLX30626-40
- MFLX30622-05
- MFLX30622-09
- MFLX30626-29
- MFLX30626-36
- MFLX30622-13
- MFLX30622-17
- MFLX30616-33
- MFLX30626-35
- MFLX30622-11
- MFLX30622-38
- MFLX30622-42
- MFLX30622-07
- MFLX30622-40
- MFLX30626-27
- MFLX30622-03
- MFLX30622-35
- MFLX30616-09
- MFLX30622-00
- MFLX30622-36
- MFLX30625-96
- MFLX30626-05
- MFLX30626-07
- MFLX31518-33
- MFLX30622-29
- MFLX30621-96
- MFLX30622-33
- MFLX40616-05
- MFLX40616-01
- MFLX30616-29
- MFLX30622-27
- MFLX41518-29
- MFLX41518-31
- MFLX41518-22
- MFLX30622-15
- MFLX30626-42
- MFLX30626-38
- MFLX30622-24
- MFLX30626-13
- MFLX30626-24
- MFLX30626-17
- Model:
- 30621-98
- 30626-33
- 30626-40
- 30622-05
- 30622-09
- 30626-29
- 30626-36
- 30622-13
- 30622-17
- 30616-33
- 30626-35
- 30622-11
- 30622-38
- 30622-42
- 30622-07
- 30622-40
- 30626-27
- 30622-03
- 30622-35
- 30616-09
- 30622-00
- 30622-36
- 30625-96
- 30626-05
- 30626-07
- 31518-33
- 30622-29
- 30621-96
- 30622-33
- 40616-05
- 40616-01
- 30616-29
- 30622-27
- 41518-29
- 41518-31
- 41518-22
- 30622-15
- 30626-42
- 30626-38
- 30622-24
- 30626-13
- 30626-24
- 30626-17
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide and autoclave
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Currently Viewing
Specifications
About this item
Best for low-pressure applications.
- Connection Type: 5/8" ID x 5/16" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range -65 to 150 °F (-53 to 65 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⁵⁄₁₆"
- Connection type:Barbed Reducer
- Description:Fitting, HDPE, Straight, Hose Barb Reducer, 5/8" ID x 5/16" ID; 10/PK
- Model:30621-98
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30621-98
- Fitting Material:HDPE
- Flow Pattern:Straight
Customers Who Bought This Also Bought