Specifications
See all product configurations- Catalog No:
- MFLX30619-17
- MFLX30619-11
- MFLX30619-12
- Connection type:
- Barb
- Barb
- Barb
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Reduce foaming and splashing.
- Lower costs for cleaning, sterilization, and validation
These nozzles offer the benefits of the standard filler/dispensing nozzles by combining the ease of single-use plastic components with the accuracy and reliability of stainless steel filler needles. Plus, nozzles feature a basket needle tip that has two outlets angled at 10° to split the flow into two streams, forcing the fluid to gently cascade down the sides of your container. This basket tip is especially useful for liquids that have issues with foaming or splashing and/or maintaining a fluid column.
Tight dimensional tolerances help to ensure precision in your dispensing applications. Nozzles feature a 316L stainless steel needle and a base with hose barb adapter. Materials meet USDA and USP Class VI requirements, and are FDA compliant. All filling nozzles are sterilizable by ethylene oxide, autoclaving, or gamma irradiation.
- Description:Basket-Tip Filling Nozzle, 10° Tip, 1/8" ID
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Connection type:Barb
- Cat. no.:MFLX30619-17
- Fitting Material:316L Stainless Steel
- Barb Size / Tubing I.D. (Port 1):0.125"
- Length:101.6 mm