Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 5/8" ID x 1/2" ID; 10/PK
Catalog #: MFLX30616-67
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30616-67
- MFLX50625-95
- MFLX40920-23
- MFLX40622-26
- MFLX40622-32
- MFLX40622-19
- MFLX40626-32
- MFLX41518-36
- MFLX40610-22
- MFLX40626-26
- MFLX41518-34
- MFLX30616-71
- MFLX30616-75
- MFLX40610-20
- MFLX40610-18
- MFLX40610-19
- MFLX40610-16
- MFLX40610-17
- MFLX40610-14
- MFLX30616-63
- MFLX30705-12
- MFLX40610-15
- MFLX40610-21
- MFLX40640-11
- MFLX40610-12
- MFLX40640-16
- MFLX40610-13
- MFLX40640-15
- MFLX30616-51
- MFLX40640-21
- MFLX40610-11
- MFLX40640-17
- MFLX40610-09
- MFLX50626-23
- MFLX40610-10
- MFLX40610-07
- MFLX40610-08
- MFLX50626-21
- MFLX40640-20
- MFLX30705-11
- MFLX40616-47
- MFLX40640-13
- MFLX40640-18
- MFLX40640-10
- MFLX40616-43
- MFLX40640-12
- MFLX40640-08
- MFLX40640-09
- MFLX50622-21
- MFLX50622-23
- MFLX50621-95
- Model:
- 30616-67
- 50625-95
- 40920-23
- 40622-26
- 40622-32
- 40622-19
- 40626-32
- 41518-36
- 40610-22
- 40626-26
- 41518-34
- 30616-71
- 30616-75
- 40610-20
- 40610-18
- 40610-19
- 40610-16
- 40610-17
- 40610-14
- 30616-63
- 30705-12
- 40610-15
- 40610-21
- 40640-11
- 40610-12
- 40640-16
- 40610-13
- 40640-15
- 30616-51
- 40640-21
- 40610-11
- 40640-17
- 40610-09
- 50626-23
- 40610-10
- 40610-07
- 40610-08
- 50626-21
- 40640-20
- 30705-11
- 40616-47
- 40640-13
- 40640-18
- 40640-10
- 40616-43
- 40640-12
- 40640-08
- 40640-09
- 50622-21
- 50622-23
- 50621-95
- Orifice dimensions:
- 15.08 mm (0.59375")
- 8.73 mm (0.34375")
- 8.73 mm (0.34375")
- 11.9 mm (0.46875")
- 8.73 mm (0.34375")
- 6.35 mm (0.25")
- 4.763 mm (0.1875")
- 6.35 mm (0.25")
- 11.9 mm (0.46875")
- 4.763 mm (0.1875")
- 6.35 mm (0.25")
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 11.9 mm (0.46875")
- 4.763 mm (0.1875")
- 6.35 mm (0.25")
- 4.763 mm (0.1875")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 3.175 mm (0.125")
- 4.763 mm (0.1875")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide and autoclave
- Ethylene Oxide (ETO) or Gamma
- Ethylene Oxide (ETO) or Autoclave
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Best for low-pressure applications.
- Connection Type: 5/8" ID x 1/2" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range 9 to 180 °F (-13 to 66 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Barbed Reducer
- Description:Fitting, Polypropylene, Straight, Hose Barb Reducer, 5/8" ID x 1/2" ID; 10/PK
- Model:30616-67
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX30616-67
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought