Masterflex® Fitting, Nylon, Straight, Hosebarb to Thread Adapters, 3/8" ID x 1/4" NPT(M); 10/PK
Catalog #: MFLX30615-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30615-18
- MFLX30625-44
- MFLX30625-40
- MFLX30625-55
- MFLX30615-06
- MFLX30621-50
- MFLX30615-10
- MFLX30621-40
- MFLX30621-44
- MFLX30621-32
- MFLX30621-36
- MFLX30621-47
- MFLX30625-72
- MFLX31408-12
- MFLX30625-78
- MFLX31408-15
- MFLX30621-15
- MFLX30621-10
- MFLX31408-14
- MFLX30621-17
- MFLX31408-16
- MFLX30621-72
- MFLX30625-76
- MFLX31517-49
- MFLX31517-16
- MFLX30625-74
- MFLX30621-19
- MFLX30621-24
- MFLX30621-21
- MFLX30625-63
- MFLX30621-13
- MFLX30625-65
- MFLX30621-27
- MFLX30625-53
- MFLX30621-76
- MFLX30621-78
- MFLX30625-47
- MFLX30621-74
- MFLX31702-07
- MFLX31702-06
- MFLX30625-32
- MFLX30621-68
- MFLX30622-58
- MFLX31702-00
- MFLX30615-30
- MFLX30615-26
- MFLX30622-31
- MFLX30621-63
- MFLX31702-02
- MFLX30615-22
- MFLX30621-57
- MFLX30401-34
- MFLX31408-17
- MFLX30621-60
- MFLX30615-14
- MFLX30621-53
- MFLX30621-55
- MFLX31408-18
- Model:
- 30615-18
- 30625-44
- 30625-40
- 30625-55
- 30615-06
- 30621-50
- 30615-10
- 30621-40
- 30621-44
- 30621-32
- 30621-36
- 30621-47
- 30625-72
- 31408-12
- 30625-78
- 31408-15
- 30621-15
- 30621-10
- 31408-14
- 30621-17
- 31408-16
- 30621-72
- 30625-76
- 31517-49
- 31517-16
- 30625-74
- 30621-19
- 30621-24
- 30621-21
- 30625-63
- 30621-13
- 30625-65
- 30621-27
- 30625-53
- 30621-76
- 30621-78
- 30625-47
- 30621-74
- 31702-07
- 31702-06
- 30625-32
- 30621-68
- 30622-58
- 31702-00
- 30615-30
- 30615-26
- 30622-31
- 30621-63
- 31702-02
- 30615-22
- 30621-57
- 30401-34
- 31408-17
- 30621-60
- 30615-14
- 30621-53
- 30621-55
- 31408-18
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- 13.49 mm (0.53125")
- 10.32 mm (0.40625")
- 6.35 mm (0.25")
- 11.11 mm (0.4375")
- 15.08 mm (0.59375")
- 20.64 mm (0.8125")
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 month
- 1 year
- 1 month
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Connection Type: 3/8" ID x 1/4" NPT(M); 10/PK
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Thread to Barb
- Description:Fitting, Nylon, Straight, Hosebarb to Thread Adapters, 3/8" ID x 1/4" NPT(M); 10/PK
- Model:30615-18
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30615-18
- Fitting Material:Nylon
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):¼"
Customers Who Bought This Also Bought