Masterflex® Fitting, HDPE, Straight, Hosebarb to Thread Adapters, 1/8" ID x 1/8" NPT(M); 10/PK
Catalog #: MFLX30615-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30615-05
- MFLX30625-26
- MFLX30625-58
- MFLX30621-48
- MFLX30615-09
- MFLX30621-42
- MFLX30621-46
- MFLX30621-31
- MFLX30621-35
- MFLX30625-62
- MFLX30625-70
- MFLX30401-73
- MFLX30621-08
- MFLX30625-77
- MFLX30621-38
- MFLX30625-75
- MFLX30621-20
- MFLX30621-14
- MFLX30625-64
- MFLX30621-18
- MFLX30625-73
- MFLX30621-16
- MFLX30621-26
- MFLX31702-08
- MFLX30621-77
- MFLX30625-52
- MFLX30625-56
- MFLX30625-54
- MFLX30625-46
- MFLX30621-73
- MFLX30625-42
- MFLX30621-75
- MFLX30625-31
- MFLX30621-66
- MFLX30621-70
- MFLX30625-35
- MFLX30621-12
- MFLX30401-72
- MFLX31517-18
- MFLX31517-21
- MFLX30621-62
- MFLX30615-29
- MFLX31702-04
- MFLX30621-64
- MFLX30615-25
- MFLX30615-21
- MFLX30621-56
- MFLX30621-58
- MFLX30615-13
- MFLX30621-52
- MFLX30621-54
- MFLX31701-82
- MFLX30615-17
- Model:
- 30615-05
- 30625-26
- 30625-58
- 30621-48
- 30615-09
- 30621-42
- 30621-46
- 30621-31
- 30621-35
- 30625-62
- 30625-70
- 30401-73
- 30621-08
- 30625-77
- 30621-38
- 30625-75
- 30621-20
- 30621-14
- 30625-64
- 30621-18
- 30625-73
- 30621-16
- 30621-26
- 31702-08
- 30621-77
- 30625-52
- 30625-56
- 30625-54
- 30625-46
- 30621-73
- 30625-42
- 30621-75
- 30625-31
- 30621-66
- 30621-70
- 30625-35
- 30621-12
- 30401-72
- 31517-18
- 31517-21
- 30621-62
- 30615-29
- 31702-04
- 30621-64
- 30615-25
- 30615-21
- 30621-56
- 30621-58
- 30615-13
- 30621-52
- 30621-54
- 31701-82
- 30615-17
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Connection Type: 1/8" ID x 1/8" NPT(M); 10/PK
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Thread to Barb
- Description:Fitting, HDPE, Straight, Hosebarb to Thread Adapters, ⅛" ID x ⅛" NPT(M); 10/PK
- Model:30615-05
- Sterilisation:Ethylene oxide (ETO) only
- Fitting Material:HDPE
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅛"
Customers Who Bought This Also Bought