Masterflex® Fitting, Nylon, Y-Connector, Hose Barb Union, 3/8" ID; 10/PK
Catalog #: MFLX30614-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30614-18
- MFLX30727-24
- MFLX30727-25
- MFLX30727-22
- MFLX30726-22
- MFLX30727-27
- MFLX30726-24
- MFLX30726-23
- MFLX30726-28
- MFLX30614-10
- MFLX30726-30
- MFLX30614-14
- MFLX30727-23
- MFLX30726-26
- MFLX30614-02
- MFLX30727-21
- MFLX30726-25
- MFLX30726-29
- MFLX30614-06
- MFLX30726-27
- Model:
- 30614-18
- 30727-24
- 30727-25
- 30727-22
- 30726-22
- 30727-27
- 30726-24
- 30726-23
- 30726-28
- 30614-10
- 30726-30
- 30614-14
- 30727-23
- 30726-26
- 30614-02
- 30727-21
- 30726-25
- 30726-29
- 30614-06
- 30726-27
- Orifice dimensions:
- 0.125"
- 0.125"
- 0.0625"
- 0.0625"
- 2.4375"
- 0.125"
- 0.09375"
- 0.5"
- 0.09375"
- 0.25"
- 0.03125"
- 0.125"
- 2.4375"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 1 year
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Connection Type: 3/8" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
These nylon fittings offer good chemical resistance. Temp range: -50 to 250 °F (-46 to 121 °C). Sterilize by ethylene oxide only.
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Union
- Description:Fitting, Nylon, Y-Connector, Hose Barb Union, 3/8" ID; 10/PK
- Model:30614-18
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30614-18
- Fitting Material:Nylon
- Flow Pattern:Y
- Barb Size / Tubing I.D. (Port 3):⅜"
Customers Who Bought This Also Bought