Masterflex® Fitting, Nylon, Tee, Hose Barb Unions, 3/8" ID; 10/PK
Catalog #: MFLX30613-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30613-18
- MFLX30623-61
- MFLX30623-59
- MFLX30623-72
- MFLX30627-59
- MFLX40628-26
- MFLX30623-63
- MFLX30623-75
- MFLX40623-65
- MFLX30627-61
- MFLX30627-75
- MFLX40613-02
- MFLX30623-69
- MFLX30613-14
- MFLX30613-26
- MFLX30627-69
- MFLX30613-22
- MFLX30613-30
- MFLX30613-34
- MFLX30613-10
- MFLX40627-65
- MFLX31408-09
- MFLX31408-08
- MFLX31500-30
- MFLX30627-78
- MFLX30627-80
- MFLX30623-78
- MFLX40613-06
- MFLX30623-80
- MFLX30627-72
- MFLX40624-29
- Model:
- 30613-18
- 30623-61
- 30623-59
- 30623-72
- 30627-59
- 40628-26
- 30623-63
- 30623-75
- 40623-65
- 30627-61
- 30627-75
- 40613-02
- 30623-69
- 30613-14
- 30613-26
- 30627-69
- 30613-22
- 30613-30
- 30613-34
- 30613-10
- 40627-65
- 31408-09
- 31408-08
- 31500-30
- 30627-78
- 30627-80
- 30623-78
- 40613-06
- 30623-80
- 30627-72
- 40624-29
- Orifice dimensions:
- 0.5625"
- 0.46875"
- 0.125"
- 0.46875"
- 0.78125"
- 0.1875"
- 0.5625"
- 0.1875"
- 0.09375"
- 0.09375"
- 0.46875"
- 0.40625"
- 0.03125"
- 0.25"
- 0.34375"
- 0.25"
- 0.34375"
- 0.125"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Connection Type: ³/₈" int.Ø
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Union
- Description:Fitting, Nylon, Tee, Hose Barb Unions, 3/8" ID; 10/PK
- Model:30613-18
- Sterilisation:Ethylene oxide (ETO) only
- Fitting Material:Nylon
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):⅜"
Customers Who Bought This Also Bought