Masterflex® Fitting, HDPE, Tee, Hose Barb Unions, 3/16" ID; 10/PK
Catalog #: MFLX30613-09
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30613-09
- MFLX90009-27
- MFLX30613-25
- MFLX30613-21
- MFLX30623-58
- MFLX30613-29
- MFLX40613-01
- MFLX30623-79
- MFLX40613-05
- MFLX30627-58
- MFLX40627-56
- MFLX30623-73
- MFLX30627-60
- MFLX30627-73
- MFLX30623-67
- MFLX40623-64
- MFLX30623-60
- MFLX30623-71
- MFLX40623-56
- MFLX30613-17
- MFLX30627-71
- MFLX30627-67
- MFLX30613-33
- MFLX30613-13
- MFLX30627-79
- MFLX30623-77
- MFLX30627-77
- MFLX40624-27
- Model:
- 30613-09
- 90009-27
- 30613-25
- 30613-21
- 30623-58
- 30613-29
- 40613-01
- 30623-79
- 40613-05
- 30627-58
- 40627-56
- 30623-73
- 30627-60
- 30627-73
- 30623-67
- 40623-64
- 30623-60
- 30623-71
- 40623-56
- 30613-17
- 30627-71
- 30627-67
- 30613-33
- 30613-13
- 30627-79
- 30623-77
- 30627-77
- 40624-27
- Orifice dimensions:
- 0.46875"
- 0.34375"
- 0.46875"
- 0.1875"
- 0.5625"
- 0.1875"
- 0.09375"
- 0.5625"
- 0.125"
- 0.125"
- 0.09375"
- 0.34375"
- 0.25"
- 0.25"
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene Oxide (ETO)
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection type:Barbed Union
- Description:Fitting, HDPE, Tee, Hose Barb Unions, 3/16" ID; 10/PK
- Model:30613-09
- Sterilisation:Ethylene oxide (ETO) only
- Cat. no.:MFLX30613-09
- Fitting Material:HDPE
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):³⁄₁₆"
Customers Who Bought This Also Bought