Masterflex® Fitting, Nylon, Straight, Hose Barb Unions, 3/4" ID; 10/PK
Catalog #: MFLX30612-30
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30612-30
- MFLX30612-34
- MFLX30621-84
- MFLX30621-80
- MFLX30626-51
- MFLX30621-88
- MFLX41518-03
- MFLX30622-56
- MFLX40622-45
- MFLX30612-22
- MFLX40612-06
- MFLX40612-02
- MFLX30612-10
- MFLX30612-14
- MFLX30625-88
- MFLX30625-90
- MFLX30612-18
- MFLX30622-51
- MFLX31518-08
- MFLX30626-56
- MFLX30621-90
- MFLX31518-06
- MFLX40626-45
- MFLX31518-11
- MFLX30625-86
- MFLX40626-48
- MFLX30621-93
- MFLX30621-86
- MFLX30621-82
- MFLX40622-54
- MFLX41517-94
- MFLX40622-48
- Sterilisation:
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):¾"
- Barb size/tubing int.Ø (port 2):¾"
- Connection type:Barbed Union
- Description:Fitting, Nylon, Straight, Hose Barb Unions, 3/4" ID; 10/PK
- Sterilisation:Ethylene oxide (ETO)
- Cat. no.:MFLX30612-30
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought