Masterflex® Fitting, Polycarbonate, Straight, Flexible PVC Tubing with Male/Male Luer Ends, 24" Long; 10/PK
Catalog #: MFLX30600-62
Supplier: VWR International
Specifications
See all product configurations- Model:
- 30600-62
- 30600-60
- 30526-16
- 30526-14
- 30526-18
- Connection type (port 1):
- Male luer lock
- Female luer
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- Male luer lock
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Get a seamless transition from source to system.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
This high pressure flexible PVC tubing has luer fittings at each end and comes in various lengths. Can be sterilized by ETO.
- Connection type:Tubing Assembly
- Description:Fitting, Polycarbonate, Straight, Flexible PVC Tubing with Male/Male Luer Ends, 24" Long; 10/PK
- Model:30600-62
- Connection type (port 1):Male luer lock
- Connection type (port 2):Male luer lock
- No. of ports:2
- Warranty:Out of box
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Customers Who Bought This Also Bought