Masterflex® Smart Gasket® 2" Tri-Clamp, 3 Port, Stainless Steel; 1/EA
Catalog #: MFLX30544-19
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30544-19
- MFLX30542-07
- MFLX30545-19
- MFLX41001-54
- MFLX41001-49
- MFLX30542-11
- MFLX30543-15
- MFLX30542-19
- MFLX30543-19
- MFLX30542-15
- MFLX30544-15
- MFLX30544-11
- MFLX30543-11
- MFLX30543-03
- MFLX30545-15
- MFLX30544-07
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- No. of ports:
- 3
- 1
- 4
- 3
- 1
- 1
- 2
- 1
- 2
- 1
- 3
- 3
- 2
- 2
- 4
- 3
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Create a secure connection with your Masterflex® Smart Gasket® sanitary gaskets.
- Constructed of durable stainless steel (SS)
The Smart Gasket clamps are required with the gaskets because they have slots in them that allow for the different number of poarts. The clamps are specific to the number of ports on the gasket.
- Connection type:Sanitary
- Description:2" Tri-Clamp, 3 Port, Stainless Steel; 1/EA
- No. of ports:3
- Warranty:1 year
- Cat. no.:MFLX30544-19
- Fitting Material:Stainless Steel
- Sanitary Clamp Size (Port 1):2"
- Sanitary Gasket Size:2"
Customers Who Bought This Also Bought