Sanitary Plastic Ball Valve, 2-Way, 1" Ladish Tri-Clamp, Polypropylene, EPDM Seal
Catalog #: MFLX30532-05
Supplier: VWR International
Specifications
See all product configurations- Clamp size:
- 1"
- 1.5"
- 1.5"
- 0.75"
- 1"
- Max. pressure:
- 9.5 bar
- 16.3 bar
- 8.6 bar
- 9.5 bar
- 9.5 bar
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Wetted materials:
- Polypropylene, EPDM
- PVDF, EPDM
- Polypropylene, EPDM
- Polypropylene, EPDM
- Polypropylene, EPDM
- Working pressure:
- 140 psi (at 70 °F/21 °C)
- 240 psi (at 70 °F/21 °C)
- 120 psi at 70 °F (21 °C)
- 140 psi (at 70 °F/21 °C)
- 140 psi (at 70 °F/21 °C)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Precision machined and tested to ensure leak-free connections.
- Standard Tri-Clamp connections are easy to plumb into sanitary fluid paths
- Smooth flow path minimizes turbulence and pressure loss
- Valve design permits full flow and pressure in either direction
These industry standard valves feature PTFE bearings and seats to virtually eliminate friction and minimize wear. Fully concentric polished ball further ensures leak-free performance. Available in polyproplyene (PP) or PVDF body material with EPDM seals.
- Housing Material:PP
- Max. pressure:9.5 bar
- Max. temperature:82 °C (180 °F)
- Description:Sanitary Plastic Ball Valve, 2-Way, 1" Ladish Tri-Clamp, Polypropylene Body, EPDM Seals
- Wetted materials:Polypropylene, EPDM
- Clamp size:1"
- Warranty:1 year
- Working pressure:140 psi (at 70 °F/21 °C)
- Cat. no.:MFLX30532-05
- Cv:40
Customers Who Bought This Also Bought