Sanitary Ball Valve, 316 SS and PTFE, 1"
Catalog #: MFLX30530-01
Supplier: STEEL & O'BRIEN MANUFACTURING INC
Specifications
See all product configurations- Clamp size:
- 1"
- 0.75"
- 1.5"
- 2"
- Length:
- 4.5"
- 4.125"
- 4.9375"
- 5.75"
- Max. pressure:
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- Max. temperature:
- 204 °C (400 °F)
- 204 °C (400 °F)
- 204 °C (400 °F)
- 204 °C (400 °F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Don’t worry about leaks.
- Wetted parts: 316 stainless steel with a sanitary finish and PTFE seals.
Ball valves feature a unique design that allows for easy in-line servicing. Valve seats are made of fully encapsulated PTFE. Each valve includes a locking handle.
- Connection type:Tri-clamp
- Length:4.5"
- Max. pressure:1000 psi
- Max. temperature:204 °C (400 °F)
- Description:Sanitary Ball Valve, 316 SS and PTFE, 1"
- Clamp size:1"
- Warranty:1 year
- Cat. no.:MFLX30530-01
- Cv:70
- Inlet Port:1" Tri-clamp
- Outlet Port:1" tri-clamp
Customers Who Bought This Also Bought